missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Drop Forged G Clamp

Catalog No. S24536
Change view
Click to view available options
Length (Metric):
100 mm
200 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S24536 200 mm
S23649 100 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S24536 Supplier Eisco™ Supplier No. CH0938F

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For woodworking, fabrication, apparatus set-up and lessons on pressure and torque.

  • Threaded screw opens 200mm
  • Topped with swivel pad for better grip
  • Sliding T-bar handle allows easy tightening and untightening

Specifications

Type G-Clamp
Material Steel
Includes Sliding T-bar handle for easy tightening and untightening
For Use With (Application) Threaded screw opens 200mm
Description Topped with swivel pad
Length (Metric) 200 mm
Color Black
Jaw Type Swivel