missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Interscience Drip Tray for BagRack
Description
- Security drip tray for BagRack 400, BagRack Slide, and BagRack 3,500-2
- Stainless Steel
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Silver |
| Holds | Racks |
| Material | Stainless Steel |
| Shape | Rectangular |
| Stackable | No |
| Sterility | Non-sterile |
| Width (English) | 13 in. |
| Height (English) | 1 in. |
| Product Type | Tray Holder |
| Show More |