missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Dri-Cal™ Particle Size Standards
Use Thermo Scientific™ Dri-Cal™ Particle Size Standards for calibrating particle sizing and counting instruments that require dry particles.
$2008.72 - $2008.72
Specifications
| Additive | May contain trace amount of dispersant |
|---|---|
| Concentration | 100% solids |
| Content And Storage | Store at room temperature in a dry area. Store upright and keep bottle tightly sealed. Respiratory protection from dust is recommended. |
| Contents | Dry dyed polystyrene (DVB) microspheres |
| Description | Used for calibrating particle sizing and counting instrumentation that require dry particles for measuring dry media. |
| Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity | |||||
|
09980127
|
Thermo Scientific™
DC05 |
5 μm |
Each for $2,008.72
|
|
|||||
|
09980128
|
Thermo Scientific™
DC06 |
6 μm |
Each for $2,008.72
|
|
|||||
|
09980129
|
Thermo Scientific™
DC07 |
7 μm |
Each for $2,008.72
|
|
|||||
|
09980130
|
Thermo Scientific™
DC08 |
8 μm |
Each for $2,008.72
|
|
|||||
|
09980131
|
Thermo Scientific™
DC10 |
10 μm |
Each for $2,008.72
|
|
|||||
|
09980137
|
Thermo Scientific™
DC100 |
100 μm |
Each for $2,008.72
|
|
|||||
|
09980132
|
Thermo Scientific™
DC15 |
15 μm |
Each for $2,008.72
|
|
|||||
|
09980133
|
Thermo Scientific™
DC20 |
20 μm |
Each for $2,008.72
|
|
|||||
|
09980134
|
Thermo Scientific™
DC25 |
25 μm |
Each for $2,008.72
|
|
|||||
|
09980135
|
Thermo Scientific™
DC50 |
50 μm |
Each for $2,008.72
|
|
|||||
|
09980136
|
Thermo Scientific™
DC70 |
70 μm |
Each for $2,008.72
|
|
|||||
Description
Use Thermo Scientific™ Dri-Cal™ Particle Size Standards for calibrating particle sizing and counting instruments that require dry particles.
Features:- Conveniently packaged in dropper-tipped vials in 1 gram quantities, enabling the user to dispense the particles directly into the sampling chamber; not suitable for dispersion in liquid media.
- Contains Certificate of Calibration and Traceability to NIST™, including description of the calibration method and its uncertainty and a table of chemical and physical properties
- Includes Material Safety Data Sheet with handling and disposal instructions
- Lot-numbered for technical service and support
Specifications
| May contain trace amount of dispersant | |
| Store at room temperature in a dry area. Store upright and keep bottle tightly sealed. Respiratory protection from dust is recommended. | |
| Used for calibrating particle sizing and counting instrumentation that require dry particles for measuring dry media. | |
| Dry Particle Counter Calibration | |
| Size Standard Particles | |
| 1.05g/cm³ | |
| 1.59 at 589nm (25°C) |
| 100% solids | |
| Dry dyed polystyrene (DVB) microspheres | |
| White | |
| Polystyrene Divinylbenzene (PS-DVB) | |
| Certificate of Calibration and Traceability | |
| 1 g | |
| Product stable for a minimum of 24 months |