missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Drain Disk

Catalog No. 05405029
Change view
Click to view available options
For Use With (Equipment):
Rotavapor
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
05405029 Rotavapor
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05405029 Supplier BUCHI Supplier No. 040625

Drain disk is constructed of PTFE with an inner diameter of 5.1 mm, and an outer diameter of 14 mm.

  • Constructed of PTFE
  • Inner Diameter: 5.1 mm
  • Outer Diameter: 14 mm

Specifications

Material PTFE
Type Drain Disk
For Use With (Application) Solvent Feeding Hose
For Use With (Equipment) Rotavapor
Diameter (Metric) 5.1 mm (Inner), 14 mm (Outer)