missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PIG™ Drain Cover Carrying Storage Case
Hard-shell carrying case for DrainBlocker Drain Cover.
Supplier: PIG™ PLR286
Description
- Threaded, screw-in brackets mount on any vertical surface
- Rigid polyethylene shell is corrosion and UV resistant to protect your drain cover indoors or out
- High-visibility yellow is easy to spot during an emergency
- Large label makes identification fast and accurate
- Pull-off end cap with twist lock closure for quick access, attached to case to prevent loss
- Textured rubber handle makes case easy to carry
- Drain cover not included
- For square 30 to 36 in., rectangular 36 x 60 in., or round up to 30 in. diameter drain covers
- 7.5 x 43 in.
Specifications
| Yellow | |
| Drain Cover Carrying Case | |
| 8.94 lb. |
| Polyethylene | |
| 43 x 7.5 in. | |
| 4.1 kg |