missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DR Instruments DR-Uniforms™ Sanforized 100% Cotton Unisex Lab Coat
DR-Uniforms™ Sanforized 100% Cotton Unisex Lab Coats are tailored from fine quality materials for hospital and lab use. Feature three patch pockets and two convenient side slits to access pants pockets.
$81.03 - $81.03
Specifications
| Product Type | General Purpose Lab Coat |
|---|---|
| Gender | Unisex |
| Material | Cotton |
| Color | White |
| Closure Type | Buttons |
Description
- Unisex Lab Coats
- 100% Cotton - Soft and light weight Twill Fabric
- Senforized to control shrinkage to the minimum.
- Mercerized to increases fabric luster, strength, shine, smoothness and higher quality silky appearance.
- Moisture absorbent.
- Ideal for chemistry students and doctors alike.
- Sizes available: XS through 5XL
- Full-length (42-inch),
- 3 patch pockets
- 2 side slits
- Side slits for access pant pockets
Specifications
| General Purpose Lab Coat | |
| Cotton | |
| Buttons | |
| Non-sterile | |
| 3 | |
| 106.7 cm |
| Unisex | |
| White | |
| Reusable | |
| Long | |
| 42 in. |