missing translation for 'onlineSavingsMsg'
Learn More

DR Instruments Specimen Dissecting Forceps, 6 in., Medium Points

Catalog No. S08101
Change view
Click to view available options
Length (Metric):
15.24 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S08101 15.24 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S08101 Supplier DR Instruments Supplier No. 19EMD
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Forceps for specimen handling in various dissection purposes.

  • Crafted with surgical grade stainless-steel
  • Features serrated points and knurled shanks for grip
  • Length: 15.24 cm (6 in.)

Specifications

Product Type Dissecting Forceps
Material Stainless Steel (Surgical Grade)
Length (English) 6 in.
Length (Metric) 15.24 cm