missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DR Instruments Operating Scissors with Sharp/Sharp Points, Stainless Steel
Description
- Dissecting Surgical scissors with sharp-sharp points, sometimes referred to as fine-point scissors, are designed for precise and delicate cutting tasks in dissecting preserved specimens.
- Ideal for laboratory and research applications.
- Hand honed super sharp blades cuts through preserved specimen tissues, blood vessels etc.
Features:
- Available in two lengths: 14 and 15.2 cm (5.5 and 6 in.)
- Crafted with Surgical Stainless Steel
- Hand-honed supper sharp and pointed blades
Specifications
Specifications
| Product Type | Operating Scissors |
| Length (English) | 6 in. |
| Length (Metric) | 15.4 cm |
| Material | Stainless Steel |
| For Use With (Application) | Ideal for laboratory and research applications. |
| Tip Style | Fine Points |
Non-Medical and Non-Vetriany use, To be used only on preserved specimens