missing translation for 'onlineSavingsMsg'
Learn More

DR Instruments Medium Points Forceps with Guide Pin, 4.5 in.

Catalog No. S08095
Change view
Click to view available options
Tip Style:
Serrated
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style
S08095 Serrated
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S08095 Supplier DR Instruments Supplier No. 13
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Forceps made with 410-Stainless-Steel, medium points for dissecting purposes.

  • Features serrated points
  • Guide pin for matching of points
  • Ridges for easy grip
  • Length: 11.43 cm (4.5 in.)

Specifications

Material Stainless Steel (410)
Includes Guide Pin
Tip Style Serrated
Tip Thickness Medium
Length (English) 4.5 in.
Length (Metric) 11.4 cm