missing translation for 'onlineSavingsMsg'
Learn More

DR Instruments Medical Student Comprehensive Anatomy Dissection Kit

Catalog No. s07891
Change view
Click to view available options
Anatomy Dissection Kit; Comprehensive
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S07891 Anatomy Dissection Kit; Comprehensive
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options

California Proposition 65 WARNING: Cancer and Reproductive Harm

Catalog No. S07891 Supplier DR Instruments Supplier No. 10GSMD

California Proposition 65 WARNING: Cancer and Reproductive Harm

Anatomy Dissection Kit for first year gross anatomy class.

  • Includes all needed tools to perform gross anatomy class dissection.
  • Includes surgical steel made tools
  • Includes:

    • Teasing needle bent with metal chuck
    • Teasing needle straight with metal chuck
    • Flexible Probe
    • Iris scissors fine point, 4.5 in. (114.3 mm)
    • Surgical scissors 5.5 in. (140 mm), one point sharp and one point blunt
    • Cartilage knife
    • 1 x 2 Teeth tissue forceps, 4.5 in. (114.3 mm)
    • Dissecting forceps medium point, 4.5 in. (114.3 mm) with guide pin
    • Scalpel handle No. 3
    • Scalpel handle No. 4
    • Scalpel blade No. 10, for handle No. 3
    • Scalpel blade No. 22, for handle No. 4
    • Mall probe chrome plated
    • Curved hemostatic forceps, 5 in. (127 mm)
    • Plastic ruler, 6 in. (152 mm)

    Specifications

    Quantity 1 Ea.
    Case Material Plastic
    For Use With (Application) For First year gross anatomy class
    Product Type Medical Student Comprehensive Anatomy Dissection Kit
    Includes Teasing Needles, Flexible Probe, Iris Scissors, Surgical Scissors, Cartilage Knife, Tissue Forceps, Dissecting Forceps, Scalpel Handles 3 and 4, Scalpel Blade 10 and 22, Mall Probe, Hemostatic Forceps, Ruler