missing translation for 'onlineSavingsMsg'
Learn More

DR Instruments Mall Probe and Seeker, Stainless Steel, 6 in.

Catalog No. S08106
Change view
Click to view available options
Length (English):
6 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S08106 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S08106 Supplier DR Instruments Supplier No. 36

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Mall Probe and Seeker is an important dissection tool for separating and tracking veins, nerves, and organs from connective tissue.

  • Fabricated with surgical grade stainless steel
  • Angular medium point at one end
  • Length: 15.24 cm (6 in.)

Specifications

Product Type Mall Probe
Material Stainless Steel
Length (English) 6 in.
Length (Metric) 15.24 cm