missing translation for 'onlineSavingsMsg'
Learn More

DR Instruments Insect Pinning Forceps, Angular Points, Stainless Steel

Catalog No. S07896
Change view
Click to view available options
Length (Metric):
11.4 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S07896 11.4 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S07896 Supplier DR Instruments Supplier No. 20

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Insect pinning forceps are a specialized tool used by entomologists and insect collectors to carefully handle and pin insects for preservation and display.

DR Instruments insect pinning forceps have been meticulously crafted to cater to the delicate requirements of entomology and insect collection. With their precise points and angled tips, these forceps offer exceptional maneuverability and ease of use.

Key Features:

  • Non-slip serrated handles for a secure grip.
  • Angled tips for effortless handling.
  • Constructed from durable stainless steel for long-lasting performance.
  • Serrated tips prevent insects from slipping during handling.
  • Compact 4.5 inch length for convenient use in various entomological tasks.

Specifications

Product Type Forcep
Material Stainless Steel
For Use With (Application) For insect pinning
Length (English) 4.5 in.
Length (Metric) 11.4 cm