missing translation for 'onlineSavingsMsg'
Learn More

DR Instruments Heavy Duty Bone Shears, Stainless Steel, 7 in.

Catalog No. S08105
Change view
Click to view available options
Length (Metric):
17.7 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S08105 17.7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S08105 Supplier DR Instruments Supplier No. BS70

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Bone Shears are a necessary tool for a dissection lab. With the help of the bone shears one can prepare / cut bone specimens for further study.

DR Instruments bone cutters are designed to cut heavy bones without smashing the bone specimens. Super sharp blades provides clear cut every time.

Features:

  • Made of Surgical Stainless-steel
  • Non-slip handle design
  • Features single or double spring settings
  • Hand honed jaws for clean cut.
  • With side cutting action
  • Length: 17.7 cm (7 in.)

Specifications

Product Type Bone Shears
Blade Material Stainless Steel (Surgical)
Material Stainless Steel
Length (English) 7 in.
Length (Metric) 17.7 cm