missing translation for 'onlineSavingsMsg'
Learn More

DR Instruments Heavy Duty Bone Cutters, Stainless Steel, 5.5 in.

Catalog No. S08104
Change view
Click to view available options
Length (Metric):
14 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S08104 14 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S08104 Supplier DR Instruments Supplier No. BS48

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Bone Cutters are a necessary tool for a dissection lab. With the help of the bone cutter one can prepare / cut bone specimens for further study.

DR Instruments bone cutters are designed to cut heavy bones without smashing the bone specimens.

Features:

  • Made of Surgical Stainless-steel
  • Non-slip handle design
  • Hand honed jaws for clean cut.
  • Handle lock provides safety
  • Length: 13.9 cm (5.5 in.)

Specifications

Product Type Bone-cutting Forceps
Blade Material Stainless Steel
Length (English) 5.5 in.
Length (Metric) 14 cm
Material Stainless Steel