missing translation for 'onlineSavingsMsg'
Learn More

DR Instruments Flexible Probe with Eyelet, 6 in., Stainless Steel

Catalog No. S08109
Change view
Click to view available options
Length (English):
6 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S08109 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S08109 Supplier DR Instruments Supplier No. 35FLX

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Flexible Probe with Eyelet used for all dissecting applications.

  • One end features an eyelet and the other is tapered with an olive tip
  • Crafted with Stainless Steel
  • Length: 15.24 cm (6 in.)

Specifications

Product Type Flexible Probe
Material Stainless Steel
Length (English) 6 in.
Length (Metric) 15.24 cm