missing translation for 'onlineSavingsMsg'
Learn More

Dräger™ Carbon-Composite Cylinder

Catalog No. 191303782
Change view
Click to view available options
Capacity (English):
87 cu. ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
191303782 87 cu. ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 191303782 Supplier Dräger™ Supplier No. 4055699

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Carbon cylinder with valve has 60-minute air supply.

  • Carbon-composite cylinder
  • Aluminum liner
  • Capacity: 87, 2464L
  • Certifications/Compliance: NIOSH, SCBA, NFPA
  • Blue
  • Duration: 60 minutes
  • Pressure:4500psi

Specifications

Capacity (Metric) 2464 L
Certifications/Compliance NIOSH, SCBA, NFPA
Capacity (English) 87 cu. ft.
Color Blue
Product Type Carbon Composite Cylinder
Duration 60 min.
Pressure 4500 psi
Material Aluminum liner with carbon fiber composite wrap and epoxy overcoat
Weight (Metric) 8 kg
Weight (English) 17.6 lb.