missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liveo™ Silicone Laboratory Tubing
Description
Flexible, translucent silicone elastomer tubing
- Platinum-cured to provide high purity for low extractables
- Contains no phthalates or plasticizers
- Easily cleaned and does not impart taste or odor
- Excellent tear strength and resistance to solvents and chemicals
- Nonpyrogenic; bacteria-, fungus- and chemical-resistant
- Microbore sizes available
- Working temperature range, -54° to +249°C (-65° to +480°F)
- Autoclavable; also can be sterilized by gamma irradiation and ethylene oxide
- Durometer hardness is Shore A, 53 for 11-189-14 and 11-189-15A to -15K; Shore A, 51 for 11-189-15L to -15V and 11-189-13A to -13D
- Both elastomers and finished tubing are manufactured under cGMPs in an FDA-registered, ISO 9001-certified facility
Not intended for use in human implantation; in or in conjunction with cosmetic surgery, contraception, reproduction, obstetrics and gynecology; or in weight- or load-bearing devices.
Specially designed for applications requiring fluid processing, separation, and filtration—such as drug manufacturing; oxygen delivery in production processes; and chemical, pharmaceutical, and environmental analyses. Also suitable for peristaltic pump use
Order Info
In pack containing 50 ft. (15.2m) coil; packaged in sealed polybag.
Compliance
Elastomers meet or exceed USP Class VI Plastics Test requirements.
†Uncommon dimensions given in decimal form.
Specifications
Specifications
| Certifications/Compliance | ISO 9001, FDA, USP Class VI, 3A Sanitary standard |
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 1/4 in. |
| Diameter (Metric) Inner | 6.35 mm |
| Material | Silicone |
| Diameter (English) Outer | 0.437 in. |
| Diameter (Metric) Outer | 11.1 mm |
| Overall Length (English) | 50 ft. |
| Overall Length (Metric) | 15.3 m |
| Thickness (English) | 0.094 in. |
| Show More |