missing translation for 'onlineSavingsMsg'
Learn More

Liveo™ Pharma-50 Tubing

Catalog No. 14177108
Change view
Click to view available options
Diameter (English) Inner:
1/2 in.
1/4 in.
3/8 in.
5/16 in.
5/8 in.
0.13 in.
0.188 in.
Diameter (English) Outer:
1/2 in.
1/4 in.
11/16 in.
3/4 in.
3/8 in.
5/16 in.
5/8 in.
7/16 in.
7/8 in.
9/16 in.
Thickness (English):
0.0625 in.
0.09375 in.
0.125 in.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Diameter (English) Outer Thickness (English)
14177108 1/2 in. 3/4 in. 0.125 in.
14177100 0.13 in. 1/4 in. 0.0625 in.
14177103 0.188 in. 3/8 in. 0.09375 in.
14177102 0.188 in. 5/16 in. 0.0625 in.
14177104 1/4 in. 7/16 in. 0.09375 in.
14177106 3/8 in. 9/16 in. 0.09375 in.
14177107 3/8 in. 5/8 in. 0.125 in.
14177109 5/16 in. 1/2 in. 0.09375 in.
14177112 5/8 in. 7/8 in. 0.125 in.
14177111 1/2 in. 11/16 in. 0.09375 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 14177108 Supplier Liveo™ Supplier No. 3100502
Only null left

Translucent, pharmaceutical-grade silicone tubing for ultrapure fluid processing.

Designed for applications that require the transfer of high-purity fluids where contamination is a concern, particularly pharmaceutical and biotechnological manufacturing processes. Made from tear-resistant silicone platinum-cured elastomer.

  • Hydrophobic surface
  • Highly flexible and resilient
  • Low extractables; no imparted taste or odor
  • Contains no organic plasticizers, phthalates, latex additives, peroxide by-products, chlorophenyls, or PCBs
  • Stable over a wide temperature range
  • Sterilize by autoclave, EtO, or gamma radiation
  • Durometer hardness: Shore A, 50

Not intended for hospital or patient care use, or for use as an implant.

Order Info

Sealed in double-wrapped polyethylene bags in packs of 50 ft. (15.2m) lengths.

Compliance

Exceeds USP Class VI Plastic Test requirements and meets EP monograph Silicone Elastomer for Closures and Tubing. Manufactured according to Bulk Pharmaceutical Chemicals GMPs at an FDA-registered, ISO 9002-certified healthcare facility.

Specifications

Certifications/Compliance Exceeds USP Class VI Plastic Test requirements and meets EP monograph “Silicone Elastomer for Closures and Tubing”. Manufactured according to Bulk Pharmaceutical Chemicals GMPs at an FDA-registered, ISO 9002-certified healthcare facility.
Autoclavable Autoclavable
Diameter (English) Inner 1/2 in.
Diameter (Metric) Inner 12.7 mm
Material Platinum-cured Silicone
Diameter (English) Outer 3/4 in.
Diameter (Metric) Outer 19.1 mm
Overall Length (English) 50 ft.
Thickness (English) 0.125 in.
Thickness (Metric) 3.2 mm
For Use With (Application) For ultrapure liquid transfer
Maximum Pressure 10 psi
Show More Show Less