missing translation for 'onlineSavingsMsg'
Learn More

Liveo™ Pharma-50 Tubing

Translucent, pharmaceutical-grade silicone tubing for ultrapure fluid processing.

Supplier:  Liveo™ 3100481

 View more versions of this product

Catalog No. 14177106


Only null left

Description

Description

Designed for applications that require the transfer of high-purity fluids where contamination is a concern, particularly pharmaceutical and biotechnological manufacturing processes. Made from tear-resistant silicone platinum-cured elastomer.

  • Hydrophobic surface
  • Highly flexible and resilient
  • Low extractables; no imparted taste or odor
  • Contains no organic plasticizers, phthalates, latex additives, peroxide by-products, chlorophenyls, or PCBs
  • Stable over a wide temperature range
  • Sterilize by autoclave, EtO, or gamma radiation
  • Durometer hardness: Shore A, 50

Not intended for hospital or patient care use, or for use as an implant.

Order Info

Sealed in double-wrapped polyethylene bags in packs of 50 ft. (15.2m) lengths.

Compliance

Exceeds USP Class VI Plastic Test requirements and meets EP monograph Silicone Elastomer for Closures and Tubing. Manufactured according to Bulk Pharmaceutical Chemicals GMPs at an FDA-registered, ISO 9002-certified healthcare facility.

Specifications

Chemical Identifiers

Exceeds USP Class VI Plastic Test requirements and meets EP monograph “Silicone Elastomer for Closures and Tubing”. Manufactured according to Bulk Pharmaceutical Chemicals GMPs at an FDA-registered, ISO 9002-certified healthcare facility.
Autoclavable
50 ft.
For ultrapure liquid transfer

Specifications

Exceeds USP Class VI Plastic Test requirements and meets EP monograph “Silicone Elastomer for Closures and Tubing”. Manufactured according to Bulk Pharmaceutical Chemicals GMPs at an FDA-registered, ISO 9002-certified healthcare facility.
3/8 in.
Platinum-cured Silicone
14.3 mm
0.09375 in.
For ultrapure liquid transfer
Autoclavable
9.5 mm
9/16 in.
50 ft.
2.4 mm
13 psi
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions