missing translation for 'onlineSavingsMsg'
Learn More

Liveo™ 7 Release Compound

Catalog No. 011854C
Change view
Click to view available options
Volume (Metric):
100 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
011854C 100 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 011854C Supplier Liveo™ Supplier No. 12122071

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Heat-stable, silicone release agent

Contains inert silica filler and selected polydimethyl silicone fluids. For plastics, rubber, metals and adhesives.

 

  • Retains much of its light consistency from -40° to +204°C (-40° to +400°F)
  • Gives long-lasting release, yet remains inert to most materials
  • Excellent dielectric properties, nontoxic, nonmelting
  • Shows little tendency to dry out in service
  • Shelf life, 60 months from manufacture date

 

Specifications

Product Type 7 Release Compound
For Use With (Application) Used as a mold release agent for foundry shell and core molds, rubber lubricant and preservative, release agent for adhesives and glues, airframe lubricant
Certifications/Compliance FDA 21 CFR 175.300
Color Translucent
Material Dimethyl Silicone
Quantity 1 Ea.
Temperature (English) -40°F to 400°F
Temperature (Metric) -40°C to +204°C
Volume (English) 3.53 oz.
Volume (Metric) 100 g