missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Double-Walled Quartz Photochemical Immersion Well

Description
- A small diameter inner tube extends down the annular space to ensure flow or coolant from bottom of well, upward to outlet
- Use with RC50 Nylon™ Bushing and a Viton™ O-ring to form a compression type seal with threaded vessels
- Lack of ground joint means dismantling since there is no freezing
- Well can be adjusted to any desired height
- Greaseless connection
Specifications
Specifications
| Capacity (Metric) | 390 mL |
| Material | Borosilicate Glass (3.3) |
| For Use With (Equipment) | V150500 Reactor and Lamp |
| Product Type | Immersion Well |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | No |
| Mouth Style | Joint |
| Sterility | Non-sterile |
| Bottom Shape | Round |