missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poltex Double Sided Bulk Ear Plug Dispenser with Sliding Lid
Description
- Holds and dispenses two types of bulk ear plugs
- Sliding lid helps to prevent dust accumulation
- Constructed from durable PETG
- Choose from two mounting methods - Powerful magnets or keyhole slots
- Dimensions 5.5 x 12.5 x 11.5 in.
Specifications
Specifications
| Depth (English) | 5.5 in. |
| Depth (Metric) | 13.9 cm |
| For Use With (Application) | Holds and Dispenses Two Types of Bulk Ear Plugs |
| Height (English) | 11.5 in. |
| Height (Metric) | 29.2 cm |
| Holds | Ear plugs |
| Model | EARDOUB-W |
| Width (Metric) | 31.8 cm |
| Width (English) | 12.5 in. |
| Product Type | Ear Plug Dispenser |
| Show More |