missing translation for 'onlineSavingsMsg'
Learn More

Poltex Double Sided Bulk Ear Plug Dispenser with Sliding Lid

Catalog No. 22000291
Encompass
Change view
Click to view available options
Mounting:
Keyhole Slots
Magnetic
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting
22000291 Magnetic
22000290 Keyhole Slots
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22000291 Supplier Poltex Supplier No. EARDOUBW
Get a Poltex Pipette Holder with $1,500 Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Double sided bulk dispenser with sliding lid holds two types of ear plugs in separate compartments.

  • Holds and dispenses two types of bulk ear plugs
  • Sliding lid helps to prevent dust accumulation
  • Constructed from durable PETG
  • Choose from two mounting methods - Powerful magnets or keyhole slots
  • Dimensions 5.5 x 12.5 x 11.5 in.

Specifications

Depth (English) 5.5 in.
Depth (Metric) 13.9 cm
For Use With (Application) Holds and Dispenses Two Types of Bulk Ear Plugs
Height (English) 11.5 in.
Height (Metric) 29.2 cm
Holds Ear plugs
Model EARDOUB-M
Width (Metric) 31.8 cm
Width (English) 12.5 in.
Product Type Ear Plug Dispenser
Disposable Reusable
Material PETG
Mounting Magnetic
Includes Mounting Hardware
Show More Show Less