Learn More
Micronova™ Double CornerCleaner™ Tool and Mop Covers
A diamond-shaped adapter that works with an elasticized, knit polyester slip-cover to effectively clean corners, chambers and other flat surfaces in the cleanroom. Adapter is available with stainless steel or plastic frame.
Supplier: Micronova™ QDCCD410
Description
The Micronova Double CornerCleaner™ Tool features a 360° swivel joint that can be locked at 180° for more controlled cleaning. Uniquely designed to easily clean a wide range of flat surfaces in the cleanroom including corners, pass-throughs, BSC's, hoods, chambers and other equipment.
- Diamond-shaped, corner cleaning tool
- 360° plastic swivel joints can lock at 180° for more control
- Designed to easily clean a wide range of flat surfaces in the cleanroom
- Provides a large cleaning surface: 4 x 10 in. (10 x 25 cm)
- Available with stainless steel (QD) or plastic (QP) frame adapter
- Stainless steel QD frame adapter for use with SSU series handles
- Polypropylene QP frame adapter for use with STA series ACME threaded handles
- Covers available gamma irradiated, minimum irradiation dose 25 kGy
- Good Compatibility with standard disinfectants and cleaning solutions
- Autoclavable
Chemical Identifiers
| 25.4 x 10.2 cm (10 x 4 in.) | |
| 25.4 cm | |
| 10.2 cm | |
| Reusable | |
| Cleaning and Sanitizing Cleanroom and Controlled Environments |
| 10 in. | |
| Autoclavable | |
| Chemicals | |
| Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage | |
| No |
Specifications
| 25.4 x 10.2 cm (10 x 4 in.) | |
| 360 Swivel | |
| Non-sterile | |
| Autoclavable | |
| Chemicals | |
| Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage | |
| Cleaning and Sanitizing Cleanroom and Controlled Environments | |
| Polyethylene, Electropolished Stainless Steel (304) |
| Double CornerCleaner | |
| 10 in. | |
| 25.4 cm | |
| 10.2 cm | |
| Reusable | |
| QD Handle Attachment | |
| No |