missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Double CornerCleaner™ Tool and Mop Covers

Catalog No. 19116746
Change view
Click to view available options
Material:
Polyethylene
Polyethylene, Electropolished Stainless Steel (304)
Smooth Polyester, Polyester Foam
Product Type:
Adapter, ACME Threaded Handle Attachment
Double CornerCleaner
Mop Cover
Sterility:
Non-sterile
Sterile
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Product Type Sterility
19116746 Polyethylene Adapter, ACME Threaded Handle Attachment Non-sterile
19116747 Polyethylene, Electropolished Stainless Steel (304) Double CornerCleaner Non-sterile
19116752 Smooth Polyester, Polyester Foam Mop Cover Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19116746 Supplier Micronova™ Supplier No. QPCCD410

A diamond-shaped adapter that works with an elasticized, knit polyester slip-cover to effectively clean corners, chambers and other flat surfaces in the cleanroom. Adapter is available with stainless steel or plastic frame.

The Micronova Double CornerCleaner™ Tool features a 360° swivel joint that can be locked at 180° for more controlled cleaning. Uniquely designed to easily clean a wide range of flat surfaces in the cleanroom including corners, pass-throughs, BSC's, hoods, chambers and other equipment.

  • Diamond-shaped, corner cleaning tool
  • 360° plastic swivel joints can lock at 180° for more control
  • Designed to easily clean a wide range of flat surfaces in the cleanroom
  • Provides a large cleaning surface: 4 x 10 in. (10 x 25 cm)
  • Available with stainless steel (QD) or plastic (QP) frame adapter
  • Stainless steel QD frame adapter for use with SSU series handles
  • Polypropylene QP frame adapter for use with STA series ACME threaded handles
  • Covers available gamma irradiated, minimum irradiation dose 25 kGy
  • Good Compatibility with standard disinfectants and cleaning solutions
  • Autoclavable

Specifications

Dimensions 25.4 x 10.2 cm (10 x 4 in.)
Product Type Adapter, ACME Threaded Handle Attachment
Head Type 360 Swivel
Length (English) 10 in.
Sterility Non-sterile
Length (Metric) 25.4 cm
Autoclavable Autoclavable
Width (Metric) 10.2 cm
Width (English) 4 in.
Resistant To Chemicals
Disposable Reusable
Care Instructions Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage
For Use With (Application) Cleaning and Sanitizing Cleanroom and Controlled Environments
Color-coded No
Material Polyethylene
Show More Show Less