missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Double Convex Glass Lens
Description
- Spherical
- Optically worked glass
- Ground edges
- Highly polished
Specifications
Specifications
| Material | Glass |
| Diameter (Metric) | 75 mm |
| Length (Metric) Focal | 100 mm |
| Product Type | Double Convex Lens |
| Shape | Double Convex |