missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Double Convex Glass Lens
Description
- Spherical
- Optically worked glass
- Ground edges
- Highly polished
Specifications
Specifications
| Material | Optically Worked Glass |
| Diameter (Metric) | 75 mm |
| Diameter (English) | 3 in. |
| For Use With (Application) | Physics classroom demonstrations in optics and light refraction |
| Length (Metric) Focal | 300 mm |
| Product Type | Double Convex Lens |
| Length (Metric) | Focal length: 300 mm |