missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Double Convex Acrylic Lenses

Catalog No. S27416
Change view
Click to view available options
Length (Metric) Focal:
200 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Focal
S27416 200 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27416 Supplier Eisco™ Supplier No. PH0577A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Double convex acrylic lenses are a great tool for studying optics and the properties of light.

  • One face is clear, the other is frosted
  • Made from high quality acrylic\
  • Length: 89 mm

Specifications

Material Acrylic
Includes One Clear Side, One Frosted Side
For Use With (Application) Studying Optics and Properties of Light
Length (Metric) Focal 200 mm
Product Type Double Concave Lens