missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Double Concave Lens

Catalog No. p-200072545
Change view
Click to view available options
Diameter (Metric):
38 mm
75 mm
Length (Metric) Focal:
100 mm
200 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Length (Metric) Focal
S01326 38 mm 100 mm
S01325 75 mm 200 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options

Prop 65

Catalog No. S01326 Supplier United Scientific™ Supplier No. LCC304

Prop 65

Clear Lens for consistent optics demonstrations.

  • Made from plate glass.
  • Features carefully ground and polished optical surfaces.
  • Cleanly ground edges.
  • Double Concave.

Specifications

Quantity 1 Ea.
Diameter (Metric) 38 mm
Diameter (English) 1.5 in.
Length (English) Focal 3.9 in.
Length (Metric) Focal 100 mm
Product Type Convex Lens