missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Double Concave Glass Lens

Catalog No. S83612
Change view
Click to view available options
Diameter (Metric):
38 mm
50 mm
75 mm
125 mm
Length (Metric) Focal:
500 mm
20 mm
50 mm
100 mm
150 mm
200 mm
250 mm
300 mm
1000 mm
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Length (Metric) Focal
S83612 50 mm 50 mm
S27709 38 mm 50 mm
S27392 38 mm 100 mm
S23673 38 mm 150 mm
S27393 38 mm 250 mm
S23675 50 mm 100 mm
S27710 50 mm 150 mm
S27711 50 mm 200 mm
S27394 50 mm 250 mm
S27712 75 mm 100 mm
S27713 75 mm 150 mm
S27395 75 mm 250 mm
S24367 75 mm 300 mm
S24368 75 mm 500 mm
S27396 75 mm 1000 mm
S27397 125 mm 20 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. S83612 Supplier Eisco™ Supplier No. PH0536GCC

Perform experiments with high quality, optically true lenses. The Double Concave Glass Lens is made of optically worked, highly polished glass with ground edges.

  • Spherical
  • Optically worked glass
  • Ground edges
  • Highly polished

Specifications

Material Glass
Diameter (Metric) 50 mm
Length (Metric) Focal 50 mm
Product Type Double Concave Lens
Shape Double Concave