missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Double Burette Clamp Support with Rod, Stand

Catalog No. S27112
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S27112 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27112 Supplier Eisco™ Supplier No. CH2019004
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Calibrated for delivery with alloy jaws that are suitable for all burettes up to 100 mL

  • Double Burrete Clamp Support with Rod and Stand
  • Alloy jaws are suitable for all burettes up to 100 mL
  • Cast iron blue base measures 7 in. wide and 13 in. long
  • Stainless steel support rod measures 24 in. long with a diameter of 12 mm
  • Great for any science or home laboratory

Specifications

Autoclavable Autoclavable
Quantity 1 Ea.
Type Double Burette Clamp and Stand
Material Cast Iron
For Use With (Equipment) Burettes
For Use With (Application) Burettes up to 100 mL
Diameter (English) 0.47 in.
Diameter (Metric) 12 mm (Rod)
Height (Metric) 76.2 mm
Height (English) 3 in.
Length (English) 24 in. (Rod)
Length (Metric) 609.6 mm
Size 13 x 7 in. (Base)
Width (English) 9 in.
Width (Metric) 228.6 mm
Color Blue
Jaw Type Open
Sterility Non-sterile
Show More Show Less