missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poltex Double Bulk Bin, 4 in. Wide Comp
Simple 4 in. bulk bin with two compartments, an open top for filling and front openings for dispensing.
$384.86 - $468.54
Specifications
| Type | Dispensing Bin |
|---|---|
| Material | PETG |
| Color | Clear |
| Shape | Square |
| Autoclavable | Not Autoclavable |
| Catalog Number | Mfr. No. | Mounting Type | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Mounting Type | Price | Quantity & Availability | |||||
21377526
|
Poltex
BLKBNDBL4M |
Magnetic Mount |
Each for $468.54
|
|
|||||
21377527
|
Poltex
BLKBNDBL4T |
Tape Mount |
Each for $457.39
|
|
|||||
21377528
|
Poltex
BLKBNDBL4W |
Wall Mount or Countertop |
Each for $384.86
|
|
|||||
Description
Simple two-compartment bulk bin with two compartments, open top for filling and front for dispensing.
Durable and cleanable PETG construction.
Choose from:
- Wall or countertop mount with rubber bumpons on base
- VHB tape mount (very high bond tape included)
- Magnet mount (powerful magnets included)
Specifications
| Dispensing Bin | |
| Clear | |
| Not Autoclavable |
| PETG | |
| Square |