missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ DOT Vehicle Placards: FLAMMABLE SOLID 4
Description
- Available in three different materials Pressure Sensitive Vinyl, Polycoated Tagstock and Premium Fiberglass
Specifications
Specifications
| Adhesive Type | Acrylic, Permanent, Cold-temperature |
| Color | Black, Red, White |
| Finish | Gloss |
| Format | Label |
| Material | Pressure-sensitive Vinyl (B-946) |
| Product Type | Vehicle Placard |
| Sterility | Non-sterile |
| Display Text | FLAMMABLE SOLID 4 |
| For Use With (Application) | Material Handling, Shipping and Receiving Signs and Labels |
| Quantity | 1 Ea. |
| Show More |