missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ DOT Vehicle Placards: FLAMMABLE 3
Description
- Available in two different materials Pressure Sensitive Vinyl, Polycoated Tagstock
Specifications
Specifications
| Adhesive Type | Non-adhesive |
| Color | White, Red |
| Finish | Semi-gloss |
| Format | Label |
| Material | Polycoated Tagstock (B-101) |
| Product Type | Vehicle Placard |
| Sterility | Non-sterile |
| Display Text | FLAMMABLE 3 |
| For Use With (Application) | Material Handling, Shipping and Receiving Signs and Labels |
| Quantity | 1 Ea. |
| Show More |