missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ DOT Vehicle Placards: EXPLOSIVE 1.3G
Description
- Available in two different materials Premium Fiberglass, Pressure Sensitive Vinyl
Specifications
Specifications
| Adhesive Type | Non-adhesive |
| Color | Black, Orange |
| Finish | Matte |
| Format | Label |
| Material | Fiberglass |
| Product Type | Vehicle Placard |
| Sterility | Non-sterile |
| Display Text | EXPLOSIVE 1.3G |
| For Use With (Application) | Material Handling, Shipping and Receiving Signs and Labels |
| Quantity | 1 Ea. |
| Show More |