missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ DOT Vehicle Placards: DANGEROUS WHEN WET 4
Description
- Available in two different materials Polycoated Tagstock and Premium Fiberglass
Specifications
Specifications
| Adhesive Type | Acrylic, Permanent, Cold-temperature |
| Color | White, Blue |
| Finish | Gloss |
| Format | Label |
| Material | Pressure-sensitive Vinyl (B-946) |
| Product Type | Vehicle Placard |
| Sterility | Non-sterile |
| Display Text | DANGEROUS WHEN WET 4 |
| For Use With (Application) | Material Handling, Shipping and Receiving Signs and Labels |
| Quantity | 1 Ea. |
| Show More |