missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Dosys™ 162 Basic Laboratory Syringes

Catalog No. 02915027
Change view
Click to view available options
Volume (Metric):
0.1 to 1 mL
0.3 to 2 mL
0.5 to 5 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
02915027 0.5 to 5 mL
02915025 0.1 to 1 mL
02915026 0.3 to 2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 02915027 Supplier DWK Life Sciences Supplier No. W852004

Two-ring handled syringes with Luer Lock nozzles include a PVC protection sleeve and operating instructions.

  • Fill-by-fill (automatic) through needle or cannula
  • Supplied without valve system
  • Fast and reliable volume setting
  • Excellent reproducibility
  • Plunger tightness without O-ring
  • High chemical resistance
  • Fully autoclavable at 121°C

Specifications

Autoclavable Autoclavable
Includes PVC protection sleeve, 2-Ring Handle
Product Type Syringes
Model Dosys 162
Quantity 1 Ea.
Volume (Metric) 0.5 to 5 mL
Connection Type Luer Lock Nozzle