missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Doppler Effect Demonstration Apparatus

Catalog No. S12907
Change view
Click to view available options
Doppler Effect Demonstration Apparatus; Electrical Requirements: 9 V Battery (Installed)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S12907 Doppler Effect Demonstration Apparatus; Electrical Requirements: 9 V Battery (Installed)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S12907 Supplier Eisco™ Supplier No. DEF2013

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Load batteries, swing the device in a full circular motion experience the doppler effect first hand. The Doppler Effect Demonstration Apparatus is the ideal demonstration of the Doppler effect in a classroom.

  • The buzzer is 92 dB while standing still, but changes frequency when spun.
  • Buzzer housing has a simple on/off switch and is constructed of rugged ABS plastic.
  • Nylon cord is 2 ft. 8 in. attached to a rugged ABS handle 8.5 in. long, 1 in. dia.
  • Demo comes with a 9 V battery installed.

Specifications

Product Type Doppler Effect Kit
Material ABS Plastic
Battery Type 9 V
Electrical Requirements 9 V Battery (Installed)
Voltage 9 V