missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Dolly for 50 to 200L Plastic Drums for HyPerforma™ Single-Use Mixer DS 300 (two, polyethylene)

The Thermo Scientific™ HyPerforma Single-Use Mixer DS 300 Drums are available in multiple sizes, which all dock to the HyPerforma Single-Use Mixer DS 300 Docking Station.

Supplier:  Thermo Scientific™ SH3095802

Catalog No. SH3095802

Only null left
Explore available promotions

Description

Description

The Thermo Scientific™ HyPerforma Single-Use Mixer DS 300 Drums are available in multiple sizes, which all dock to the HyPerforma Single-Use Mixer DS 300 Docking Station. Use all or a few of the portable, plastic drums in the sizes that you need. These multi-functional drums are easily moved to cold rooms and stored until you need them.

Key Features of HyPerforma Single-Use Mixer DS 300 Drums:

  • Standard plastic drums in 50, 100, 200, and 300L sizes
  • Lightweight for ease of mobility
  • Applicable to open- and closed-top mixing applications
  • Economical
  • Bottom drain for easy transfer
  • 5:1 turn down ratio in conjunction with docking station and a bioprocess container bag or liner


Optional:

  • Dollies for the drums are available in two sizes: one for 50 to 200L drums and another for 300L drums. These drums should be used with the corresponding optional drum positioner that is available with the docking station



Required Accessories:

  • HyPerforma Single-Use Mixer DS 300 docking station
  • HyPerforma Single-Use Mixer DS 300 bioprocess container bags for closed-top mixing or liners for open-top mixing



Recommended for:

  • Powder-liquid or liquid-liquid mixing applications in single-use
  • High-throughput mixing and storage
Specifications

Specifications

Dolly for 50 to 200L Plastic Drum
Polyethylene
HyPerforma
50 to 200 L
2 pack
HyPerforma Single-Use Mixer
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions