missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ DO Meter NineFocus™ NF4000 Kit™

Catalog No. 01915870
Change view
Click to view available options
Range (DO):
0.000 to 50 mg/L (ppm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Range (DO)
01915870 0.000 to 50 mg/L (ppm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01915870 Supplier Mettler Toledo™ Supplier No. 30997015
Earn Up to 5X the Fisher Scientific Buck$ with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

High-performance, multiparameter benchtop meter for compelling precision in pH, conductivity, ion concentration, redox, and dissolved oxygen determinations.

  • Designed to Evolve: Measures up to 4 parameters with a built-in digital module (DMM). Adding modules expands the analysis productivity
  • Data integrity: The The fully flexible user management allows to tailor user groups to suit any need or situation and protects settings from unwanted changes. Full compliance support with automatic data transfer and full compliance with industry regulatory standards.
  • Fast problem-solving: Sensor diagnostics with user guidance for troubleshooting reduces downtime, monitors sensor condition along its full lifespan, and minimizes errors
  • Flexible footprint on bench: Detachable terminal with 7 in. touch screen for flexible placement options, increasing usability and convenience
  • Simple operation: The intuitive One Click™ user interface in 14 languages to check results with a single click simplifies operation, saves time, and reduces errors
  • Resilient: The IP52 rating protects the instrument from dust ingress and water splashes from any direction and prevents corrosion.
  • Maximum Sensor Flexibility: Full compatibility with analog sensors (e.g., InLab ISM sensor) using an analog module
  • The NF4000 Kit includes one measurement module, an InLab OptiOx Pro-DES sensor, an electrode arm and standards for initial calibration

Specifications

Measurement Modes Dissolved Oxygen
Sensor Types Optical Sensor
Range (Polarographic DO) 0.000 to 50 mg/L (ppm)
Accuracy (Polarographic DO) ±0.1 mg/L from 0 - 8; ±0.2 mg/L from 8 - 20; ±10% from 20 - 50
Calibration Modes Calibration Support, Guided verification, Multilingual Menu, Simple Methods, Touch screen
Resolution (Temperature) 0.1°C
Accuracy (Temperature) ±0.1°C between 0°C and 100°C
Display Type Color TFT (7 in.)
Backlight Option Yes
Memory 3000 Result Sets
Data Points 2000
Log Function Type Automatic by Interval or Event, Manual
Data Management Details PC, Printer, USB stick
Certifications/Compliance CE, WEEE, RoHS
IP Rating IP52
Dimensions (L x W x H) 40 x 30 x 34 cm
Weight (Metric) 2 kg
Languages Chinese Simplified, Chinese Traditional, English, French, German, Italian, Polish, Portuguese, Russian, Spanish, Thai, Turkish
Model NF4000 KIT
Range (DO) 0.000 to 50 mg/L (ppm)
Resolution (DO) 0.001
Channels 4 (Customizable with modules)
Temperature (Metric) Operating -30°C to +130°C
Type Dissolved Oxygen Meter
Length (Metric) 40 cm
Width (Metric) 30 cm
Height (Metric) 34 cm
Accuracy (DO) ±0.1 mg/L from 0 - 8; ±0.2 mg/L from 8 - 20; ±10% from 20 - 50
Voltage 100/240 V
Show More Show Less