missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ dNTP Mix (10 mM each)

Catalog No. FERR0191
Change view
Click to view available options
Quantity:
0.2 mL
1 mL
5 x 1 mL
10 x 1 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
FERR0191 0.2 mL
FERR0192 1 mL
FERR0193 5 x 1 mL
361055360 10 x 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. FERR0191 Supplier Thermo Scientific™ Supplier No. R0191

Thermo Scientific dNTP Mix (10 mM) contains premixed aqueous solutions of dATP, dCTP, dGTP and dTTP, each at a final concentration of 10 mM.

Thermo Scientific dNTP Mix (10 mM) contains premixed aqueous solutions of dATP, dCTP, dGTP and dTTP, each at a final concentration of 10 mM. The nucleotides have greater than 99% purity, are free of nuclease activities, human and E. coli DNA. Mixes offer the ability to reduce the number of pipetting steps and the associated risk of reaction set up errors, and are designed for use in a wide variety molecular biology applications.

Features

  • Greater than 99% purity confirmed by HPLC
  • Free of human and E. coli DNA
  • Long term stability, even after multiple freeze-thaw cycles when properly stored
  • Up to 95% of dNTPs remain in triphosphate form after 7 weeks at room temperature
  • Up to 90% of dNTPs remain in triphosphate form after 30 cycles of PCR (1 minute at 94°C, 3 minutes at 72°C)

Applications

  • Long range PCR (40 kb)
  • cDNA synthesis
  • PCR, RT-PCR, qPCR
  • High fidelity PCR
  • DNA labeling and sequencing
  • LAMP, RDA, MDA

Specifications

Concentration 10 mM
Content And Storage dNTP Mix (10 mM) contains premixed dATP, dCTP, dGTP and dTTP at a final concentration of 10 mM (0.2 mL)

Store at –20°C.
Form Liquid
Label or Dye Unlabeled
Purity or Quality Grade >99%
Quantity 0.2 mL
Shipping Condition Dry Ice
For Use With (Application) Standard PCR, RT-PCR, Real Time PCR (qPCR)
What is the concentration of individual dNTPs in the Thermo Scientific dNTP Mix (Cat. No. R0191)?

The Thermo Scientific dNTP Mix (Cat. No. R0191) contains premixed aqueous solutions of dATP, dCTP, dGTP, and dTTP, each at a final concentration of 10 mM.

What concentration of dNTPs is typically used in a PCR amplification?

The four dNTPs (dATP, dCTP, dTTP, dGTP) are used at a final concentration of 200 µM each or a total of 0.8 mM in standard amplifications. For PCR amplifications that require high fidelity, lower dNTP concentrations (on the order of 10-50 µM) work optimally.

For Research Use Only. Not for use in diagnostic procedures.