missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ dNTP Mix (10 mM each)

Thermo Scientific dNTP Mix (10 mM) contains premixed aqueous solutions of dATP, dCTP, dGTP and dTTP, each at a final concentration of 10 mM.

Supplier:  Thermo Scientific™ R0194

Encompass

 View more versions of this product

Catalog No. 361055360


Only null left

Description

Description

Thermo Scientific dNTP Mix (10 mM) contains premixed aqueous solutions of dATP, dCTP, dGTP and dTTP, each at a final concentration of 10 mM. The nucleotides have greater than 99% purity, are free of nuclease activities, human and E. coli DNA. Mixes offer the ability to reduce the number of pipetting steps and the associated risk of reaction set up errors, and are designed for use in a wide variety molecular biology applications.

Features

  • Greater than 99% purity confirmed by HPLC
  • Free of human and E. coli DNA
  • Long term stability, even after multiple freeze-thaw cycles when properly stored
  • Up to 95% of dNTPs remain in triphosphate form after 7 weeks at room temperature
  • Up to 90% of dNTPs remain in triphosphate form after 30 cycles of PCR (1 minute at 94°C, 3 minutes at 72°C)

Applications

  • Long range PCR (40 kb)
  • cDNA synthesis
  • PCR, RT-PCR, qPCR
  • High fidelity PCR
  • DNA labeling and sequencing
  • LAMP, RDA, MDA
Specifications

Chemical Identifiers

10 mM
Unlabeled
Dry Ice
Liquid
>99%

Specifications

10 mM
Liquid
Unlabeled
10 x 1 mL
Standard PCR, High-fidelity PCR, RT-PCR, Real Time PCR (qPCR)
dNTP Mix (10 mM) contains premixed dATP, dCTP, dGTP and dTTP at a final concentration of 10 mM (10 x 1 mL)

Store at –20°C.
2-step RT-qPCR, Standard PCR
>99%
Dry Ice
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

For Research Use Only. Not for use in diagnostic procedures.