missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ DNA Model Kit
Construct a three dimensional model of DNA that can be rotated on the base with this DNA Model Kit.
Supplier: Eisco™ ZM0058
Description
- Three dimensional model of DNA
- Easy to construct, the colorful bases snap together in the correct sequence, and the pairs attach to a center rod representing hydrogen bonds
- Two flexible strands signifying alternating pentose and phosphate units attach to the end of each pair, forming the double helix
- Emphasizes the base pair sequence and function of DNA
- Once completed, model can be rotated on its sturdy base
- Includes enough materials to construct one models
- Supplied with manual
- Size 13 x 13 x 45 cm approx.
- Weight 250 g approx.
Spécifications
| 13 x 13 x 45 cm | |
| 1/Ea. | |
| DNA Model |
| Plastic | |
| 250 g |