Learn More
Eppendorf™ DNA LoBind™ Tubes

Unleash the power of precision in your DNA research with Eppendorf DNA LoBind Tubes. Engineered with proprietary LoBind technology, these microcentrifuge tubes redefine sample handling, minimizing the risk of loss and maximizing DNA recovery. Ideal for low-concentration applications, including PCR, qPCR, and DNA sequencing, these tubes ensure accuracy, purity, and optimal yields.
Supplier: Eppendorf™ 0030108426
Description
Maximize sample recovery of nucleic acids by significantly reducing sample-to-surface binding with these tubes. Eppendorf™ Polypropylene DNA LoBind Tubes are ideal for sample preparation and long-term storage.
- Surface-coating-free, including substances like silicone, to reduce the risk of sample interference.
- Lot-certified PCR clean purity grade guarantees freedom from human DNA, DNase, RNase, and PCR inhibitors.
- Available in tube, microplate, and deep-well plate formats for convenient upscaling of experiments.
- Precision lid sealing minimizes evaporation rates in the tube format.
- Suitable for molecular biology applications with a centrifugation speed rating of up to 30,000 x g (25,000 x g for 2.0 mL tube).
- Snap, screw, and SnapTec™ cap options available.
Chemical Identifiers
| Polypropylene | |
| Cylindrical | |
| PCR Clean (Non-sterile) |
| Non-sterile | |
| PCR Clean |
Specifications
| HDPE | |
| 2.0 mL | |
| 1 Bag x 500 Tubes | |
| Non-sterile | |
| Cylindrical | |
| Conical | |
| Tube | |
| PCR Clean (Non-sterile) |
| Clear | |
| Polypropylene | |
| 1 Bag of 500 Tubes | |
| Autoclavable | |
| PCR Clean | |
| Snap Cap | |
| 25,000 x g |