missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ DNA LoBind™ Tubes
Description
Maximize sample recovery of nucleic acids by significantly reducing sample-to-surface binding with these tubes. Eppendorf™ Polypropylene DNA LoBind Tubes are ideal for sample preparation and long-term storage.
- Surface-coating-free, including substances like silicone, to reduce the risk of sample interference.
- Lot-certified PCR clean purity grade guarantees freedom from human DNA, DNase, RNase, and PCR inhibitors.
- Available in tube, microplate, and deep-well plate formats for convenient upscaling of experiments.
- Precision lid sealing minimizes evaporation rates in the tube format.
- Suitable for molecular biology applications with a centrifugation speed rating of up to 30,000 x g (25,000 x g for 2.0 mL tube).
- Snap, screw, and SnapTec™ cap options available.
Specifications
Specifications
| Closure Material | HDPE |
| Color | Clear |
| Capacity (Metric) | 25 mL |
| Material | Polypropylene |
| Packaging | 200 Tubes (5 Bags x 40 Tubes) |
| Quantity | 200 Tubes (2 Bags of 100) |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Shape | Cylindrical |
| Clean Claims | PCR Clean |
| Show More |