missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco DNA CentriVap™ Pro with Glass Lid
Vacuum concentrator that is designed to speed evaporation of solvents from DNA samples and other very small samples.
$24480.41 - $24480.41
Specifications
| Chamber Material | Epoxy-coated Aluminum |
|---|---|
| Model | DNA CentriVap Pro |
| Temperature Range (Metric) | Ambient to 100°C |
| Volume (Metric) | Up to 50 mL |
| Plug Type | North American |
| Catalog Number | Mfr. No. | Price | Quantity | ||||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Price | Quantity | ||||||
|
12-199-540
|
Labconco
8531100 |
N/A
|
N/A | ||||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
12-199-533
|
Labconco
8531110 |
N/A
|
N/A | ||||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- All-in-one configuration designed to speed evaporation of solvents from DNA samples and other very small samples. Ready for sample processing right out of the box. Stainless Steel DNA Rotor included.
- Protect the vacuum pump and the environment. One is located between the chamber and vacuum pump. The other is located at the pump's exhaust outlet.
- Corrosion-resistant. Achieves vacuum of 7 mBar and has a pumping capacity of 38 L/min. The built-in pump is easily removed for service.
- Pressure, temperature, rotor speed and run time can be easily set with the touch of a few buttons and stored in the methods menu. User may also alter all run parameters while the program is in progress.
- The large chamber accommodates a variety of rotors including a selection that can be double stacked for added capacity up to 312 sample tubes or 6 microtiter plates per run.
- A full suite of advanced smart features puts you in complete control of your samples. Customize run parameters, record and download sample data, set up automated device alerts through
- Ethernet, and configure device settings on an integrated 5 in. full color touch screen.
- Accommodates up to 72 (1.5 mL) microcentrifuge tubes or 84 (0.5 mL) microcentrifuge tubes.
- Built in methods menu for processing common laboratory sample types.
Specifications
| Epoxy-coated Aluminum | |
| Ambient to 100°C | |
| North American |
| DNA CentriVap Pro | |
| Up to 50 mL | |
| Vacuum Concentrator |