missing translation for 'onlineSavingsMsg'
Learn More

Cytiva DMEM, Powder with Low Glucose

Catalog No. SH3000203
Change view
Click to view available options
Quantity:
10 L
2 x 5 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
SH3000203 10 L
SH3000202 2 x 5 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. SH3000203 Supplier Cytiva Supplier No. SH30002.03
NLSU: Get 1 Consumable Product When You Buy 1 Obtenez 1 produit consommable à l’achat d’un produit
View all promotions

Supports cell culture growth and biomanufacturing processes with powdered DMEM glucose media. HyClone™ DMEM, Powder with Low Glucose is manufactured using ISO 9001 processes.

  • High-quality classical media formulations in convenient packaging
  • Manufactured in cGMP (21 CFR 820) compliant and ISO9001 certified facilities
  • Exacting manufacturing processes ensure lot–to–lot consistency

Specifications

Form Powder
Product Type DMEM/Low Glucosewith L-glutamine, sodium pyruvate
Sterility Non-sterile
Sterilization Method Non-sterile
With Additives Glutamine, Glucose, Sodium Pyruvate, Phenol Red, Sodium Bicarbonate
Quantity 10 L
Certifications/Compliance cGMP and ISO 9001:2000
Content And Storage 2° to 8°C, away from light and moisture