Learn More
Leica Microsystems DM750 Educational Microscope with Koehler Illumination
The Leica DM750 microscope is a top educational tool, offering precision optics, advanced features, and Koehler illumination for clear observations. Durable, user-friendly, and technologically advanced, it elevates the classroom experience.
Supplier: Leica Microsystems 8122674
Description
The Leica DM750 microscope is an outstanding educational tool, combining precision optics with advanced features tailored for learning environments. With Koehler illumination ensuring optimal sample visibility, this microscope provides clear and detailed observations, enhancing the educational experience. Designed for ease of use and durability, the Leica DM750 is an ideal choice for educators seeking a reliable and technologically advanced microscope to inspire and engage students in the fascinating world of microscopy. Elevate your classroom experience with the clarity and educational functionality of the Leica DM750.
- DM 750 Right Hand Stage Stand with Standard Illumination
- Add on Lens for Condenser
- 4 Position nosepiece
- Universal Power Supply plus USB Power with integrated connector
- Mechanical stage with non extending rack and slide holder
- LED illumination
- Auto Off
- Built in handle and cord wrap
- Dust Cover
- User Manual
- 45 degree Binocular EZ Tube with integrated 10X/20 eyepieces and preset diopters
- Abbe Condenser 0.9Dry/1.25 Oil with slot for Phase and Darkfield Sliders and colour-coded labels for matching Objective magnifications
- Plan 4X/0.10NA, 26.2mmW.D.
- Plan 10X/0.22 NA, 7.8mm W.D.
- Plan 40X/0.65 NA, 0.31MM W.D.
- Plan 100x/1.25 NA, 0.10MM W.D.
- Oil Immersion Oil
- 13613403 DM 750 BF 4 Obj Plan Std EZ Tube Outfit
- 13613900 U.S. power cord
Specifications
| 10X/20 mm | |
| LED, Transmitted Light | |
| DM750 | |
| Educational Microscope |
| Binocular, 45° Inclined | |
| 4X, 10X, 40X, 100X | |
| Plan | |
| 100/240 V |