Learn More
Leica Microsystems DM750 Educational Microscope with Koehler Illumination and Premium Optics
The Leica DM750 microscope offers advanced features and premium optics for educational microscopy. Designed for educators and students, it enhances the classroom journey by providing unparalleled sample visibility with Koehler illumination and crystal-clear observations.
Supplier: Leica Microsystems 8122678
Description
The Leica DM750 microscope stands as a pinnacle in educational microscopy, integrating advanced features with premium optics. Tailored for enriching learning experiences, it features Koehler illumination for unparalleled sample visibility and premium optics for crystal-clear observations. Specifically designed for educators and students, the Leica DM750 enhances the classroom journey by combining educational functionality with top-notch imaging capabilities. Immerse your learning environment in clarity, convenience, and educational excellence with the Leica DM750.
The DM750 has the EZStore features an integrated handle and cord wrap for easy carrying, easylifting and protection against microscope component damage PLUS weighted focus knobs for ergonomy, auto off after 2 hours, and an open condenser mount allowing versatility for use of a wide range of condensers for different contrast techniques. The DM750 is also based on an infinity optical platform for the attachment of accessories and digital imaging solutions.
- DM 750 Brightfield HI Plan Koehler Koehler Outfit includes:
- DM 750 Right Hand Stage Stand with Koehler Illumination and 4 position nosepiece
- Add on lens for condenser
- Universal Power Supply
- USB Powerwith integrated connector
- Mechanical stage with non-extending rack and slide holder
- Abbe Condenser 0.9Dry/1.25 Oil with slot for Phase and Darkfield Sliders
- Disc Diaphragm with colored labels for matching objective magnifications
- LED illumination with Auto off
- Built in handle and cord wrap
- Manual 45 degree Binocular Tube with locking mechanism for eyepieces
- 10X/20 eyepiece w/eyeguard
- 10X/20 focusing eyepiece w/eyeguard
- HI Plan 4X/0.10NA, 18.0mm W.D.
- HI Plan 10X/0.25 NA, 12.0mm W.D.
- HI Plan 40X/0.65 NA, 0.36mmW.D.
- HI Plan 100x/1.25 NA, 0.10mm W.D.
- Oil Immersion, 10ml oil
- Dust cover
- 13613002 DM750 BF 4 Obj HI Plan Koehler Outfit
- 13613900 U.S. power cord
Spécifications
| 10X/20 mm | |
| LED, Transmitted Light | |
| DM750 | |
| Educational Microscope |
| Binocular, 45° Inclined | |
| 4X, 10X, 40X, 100X | |
| Plan Achromatic | |
| 100/240 V |