missing translation for 'onlineSavingsMsg'
Learn More

Leica Microsystems DM750 Educational Microscope with Eyepiece Pointers and Koehler Illumination

The Leica DM750 microscope offers educational excellence with its versatile design. It includes an interactive eyepiece pointer, Koehler illumination, and precision optics for clear observations. Elevate your classroom experience with this powerful and user-friendly microscope.

Supplier:  Leica Microsystems 8122676

Catalog No. 01672680


Only null left

Description

Description

The Leica DM750 microscope is a versatile and powerful tool designed for educational excellence. Tailored for optimal learning experiences, it features an eyepiece pointer for interactive teaching and Koehler illumination for enhanced sample visibility. With precision optics and user-friendly design, the Leica DM750 ensures clear and detailed observations, making it an ideal choice for educators and students alike. Elevate your classroom experience with this microscope that combines educational functionality and advanced features for a comprehensive and engaging exploration of the microscopic world.

  • DM 750 Right Hand Stage Stand with Standard Illumination
  • Add on Lens for Condenser
  • 4 Position nosepiece
  • Universal Power Supply plus USB Power with integrated connector to power a camera
  • Mechanical stage with non extending rack and slide holder
  • LED illumination
  • Auto Off
  • Built in handle and cord wrap
  • Dust Cover
  • User Manual
  • 45 degree Binocular EZ Tube with integrated 10X/20 eyepieces and Pre Set Diopters with Pointer on the right side
  • Abbe Condenser 0.9Dry/1.25 Oil with slot for Phase and Darkfield Sliders and color coded for matching Objectives
  • Plan 4X/0.10NA, 26.2mmW.D.
  • Plan 10X/0.22 NA, 7.8mm W.D.
  • Plan 40X/0.65 NA, 0.31MM W.D.
  • Plan 100x/1.25 NA, 0.10MM W.D.
  • Immersion Oil
Includes:
  • 13613406 DM750 BF 4Obj Plan Std EZ t Outf., pntr
  • 13613900 U.S. power cord
Specifications

Specifications

10X/20 mm
LED, Transmitted Light
DM750
Educational Microscope
Binocular, 45° Inclined
4X, 10X, 40X, 100X
Plan Achromatic
100/240 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions